Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Dr-313
Mfr # DR-313
Zoro # G4844538
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributor Rotor
- Contact Terminal Material Brass
- Mount Type Bolt On
- Rotor Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DR-313
- Zoro # G4844538
- Country of Origin Unknown
- Category Brake Rotors
Details
Type | Distributor Rotor |
Contact Terminal Material | Brass |
Mount Type | Bolt On |
Rotor Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE (3400032)
- ORALITE Reflective Tape, Agriculture Type (18320)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- A & I PRODUCTS Drawbar, Economy 36" x2" x1" (A-184611M1)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- MOOG Hub Assembly, 513289 (513289)
- Standard Ignition Automotive Brakes