Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Dr-142
Mfr # DR-142
Zoro # G4843880
original price:
$12.56
16% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributor Rotor
- Contact Terminal Material Brass
- Rotor Material Phenolic
- Mount Type Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DR-142
- Zoro # G4843880
- Country of Origin Unknown
- Category Brake Rotors
Details
Type | Distributor Rotor |
Contact Terminal Material | Brass |
Rotor Material | Phenolic |
Mount Type | Push On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL 5 Outlet 12V Power Station, Dash Mount (22-1-39279-8)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- STEELMAN Oil Measuring and Dispensing Jug, 6-Quart, Heavy-Duty Polyethylene (99472)
- SKF Universal Joint End Yoke, Uj1530 (UJ1530)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- STANDARD IGNITION Distributor Rotor, Jr-79 (JR-79)
- MOTORCRAFT Hub Asy-Wheel, Nhub57 (NHUB57)
- MOOG Hub Assembly, 512361 (512361)
- Standard Ignition Automotive Brakes