Shop All Brake Rotors
Standard Ignition
Distributor Rotor, Al-176
Mfr # AL-176
Zoro # G4810947
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Distributor Rotor
- Contact Terminal Material Aluminum
- Mount Type Push On
- Rotor Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AL-176
- Zoro # G4810947
- Country of Origin Unknown
- Category Brake Rotors
Details
Color | Black |
Type | Distributor Rotor |
Contact Terminal Material | Aluminum |
Mount Type | Push On |
Rotor Material | Phenolic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 401 Bondo Fiberglass Resin - 0.9 Pint (7010328018)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (36770)
- SEACHOICE Stainless Steel Diesel Deck Fill With Cap For 1-1/2"Hose (32261)
- RUPP MARINE 2-Piece Antenna Collar f/1.5" Antennas (09-1258-2PC)
- STANDARD IGNITION Distributor Rotor, Gb-323 (GB-323)
- STANDARD IGNITION Distributor Rotor, Al-64 (AL-64)
- STANDARD IGNITION Distributor Rotor, Ih-317 (IH-317)
- STANDARD IGNITION Distributor Rotor, Jr-109 (JR-109)
- BREMBO Brake Rotor / Composite / Hc, 09.9764.23 (09.9764.23)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-73066)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-76012 (8002-76012)
- Standard Ignition Brake Rotors