Shop All Engine Specialty Tools
Standard Ignition
Distributor Gear And Pin Kit, Dg-14
Mfr # DG-14
Zoro # G2728832
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 0.51 in (Inside), 3/4 in (Outside)
- Series Standard OE Replacement
- Number of Teeth 14
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DG-14
- Zoro # G2728832
- Country of Origin Unknown
- Category Engine Specialty Tools
Dimensions
Dia. (In.) | 0.51 in (Inside), 3/4 in (Outside) |
Details
Item | Distributor Gear |
Series | Standard OE Replacement |
Number of Teeth | 14 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hog Ring Pliers (61400)
- EMAX Filter Kit for 29CFM Airbase Dryer (FKIT011)
- CURT Tow Hook, 10000 lb., Black (22430)
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- STANDARD IGNITION Distributor Cap, DR-475 (DR-475)
- STANDARD IGNITION Rotor Distribu, Dr-331 (DR-331)
- BOSCH Ford Spark Plug Remover Kit, Triton 3V (6918)
- Standard Ignition Service & Shop Tools