Shop All Fuel & Gas Caps
Standard Ignition
Distributor Cap, JH137T
Mfr # JH137T
Zoro # G6899485
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Attachment Type Bolt On
- Fit Type Direct Fit
- Series Standard OE Replacement
- Contact Terminal Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # JH137T
- Zoro # G6899485
- UPC # 25623166018
- Country of Origin Unknown
- Category Fuel & Gas Caps
Details
Item | Distributor Cap |
Color | Black |
Attachment Type | Bolt On |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Contact Terminal Material | Aluminum |
Description
Standard T-Series distributor caps use glass-filled polyester resin or high grade polyester and aluminum inserts to match OE performance. Standard Ignition distributor cap's built a reputation in the automotive industry for quality and craftmanship. We manufacture distributor cap's for virtually every automobile on the road today. Standard Ignition distributor cap's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT4CBL56)
- BALDWIN FILTERS Air Filter, 4-5/32 x 1-19/32 in. (PA2218)
- BOSCH ICON Wiper Blade -16A (16A)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Chrome (183-029-14)
- GATES Regular Locking Fuel Cap, 31770 (31770)
- GATES Safety Release Radiator Cap, 31534 (31534)
- MOTORAD Tethered Fuel Tank Cap, MGC845T (MGC845T)
- VELVAC 1.87"X7.56"Anti-Siphon Rfer/Med.Duty (600246)
- MOTORCRAFT Cap Asy - Fuel Tank Fill, Fc1068 (FC1068)
- VELVAC Radiator Cap, 3/4" Filler Stant#10292 (10292)
- GATES Fuel Cap Fuel Tank Cap, 31836Ka (31836KA)
- Standard Ignition Fuel & Gas Caps