Shop All Engine Specialty Tools
Standard Ignition
Distributor Cap, Jh-231
Mfr # JH-231
Zoro # G4887420
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series Standard Intermotor
- Vented No
- Fit Type Direct Fit
- Cap Style Female/Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # JH-231
- Zoro # G4887420
- Country of Origin Unknown
- Category Engine Specialty Tools
Details
Color | Black |
Series | Standard Intermotor |
Item | Distributor Cap |
Vented | No |
Fit Type | Direct Fit |
Cap Style | Female/Socket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Trailer Stabilizing Jack, TSJE (272957)
- COLLINITE Collinite Liquid Fleetwax Hg. (8701)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 15 Drop 3K TW 21K Hitch & GH-061 Dual-Ball & GH-0101 Stabilizer Kit (GH-616)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- STANDARD IGNITION Distributor Rot, Fd-110 (FD-110)
- STANDARD IGNITION Distributor Cap, DR-475 (DR-475)
- STANDARD IGNITION Rotor Distribu, Dr-331 (DR-331)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- MOTIVE PRODUCTS Black Label European Adapter (1109-MTV)
- Standard Ignition Service & Shop Tools