Shop All Engine Specialty Tools
Standard Ignition
Distributor Cap, Jh-148
Mfr # JH-148
Zoro # G4870742
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Style Screw
- Type Distributer Cap
- Includes Spark plug wires
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # JH-148
- Zoro # G4870742
- Country of Origin Unknown
- Category Engine Specialty Tools
Details
Color | Black |
Mounting Style | Screw |
Type | Distributer Cap |
Includes | Spark plug wires |
Terminal Quantity | 4 |
Contact Terminal Material | Aluminum |
Distributor Cap Contacts Material | Polypropylene |
Tower Position | Vertical |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Series 40 Ap Block Single (RF41100)
- SEACHOICE Class III / IV Dual Hitch Extender, 4, 000 lbs. (53351)
- MAIN FILTER EXCEL 783936 Hydraulic Filter Replacement (MF0057995)
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- STANDARD IGNITION Rotor Distribu, Dr-331 (DR-331)
- STANDARD IGNITION Distributor Cap, Jh-133 (JH-133)
- STANDARD IGNITION Distributor Rotor, LU-302 (LU-302)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- STANDARD IGNITION Distributor Cap, Ih-446 (IH-446)
- YELLOW JACKET High Side Coupler, Automotive, Aluminum (41441)
- Standard Ignition Service & Shop Tools