Shop All Engine Specialty Tools
Standard Ignition
Distributor Cap, Jh-102
Mfr # JH-102
Zoro # G4875697
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Distributer Cap
- Includes Instructions
- Mounting Style Screw
- Contact Terminal Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # JH-102
- Zoro # G4875697
- Country of Origin Unknown
- Category Engine Specialty Tools
Details
Color | Black |
Type | Distributer Cap |
Includes | Instructions |
Mounting Style | Screw |
Contact Terminal Material | Aluminum |
Terminal Quantity | 4 |
Distributor Cap Contacts Material | Polypropylene |
Tower Position | Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (PT258)
- GATES Premium OE Micro-V Belt, K060710 (K060710)
- A & I PRODUCTS Weld On End For Lift Arm, Cat I (RH/LH) 8" x2" x8" (A-BE010)
- MITYVAC Vacuum Brake Bleed Kit, 11-1/2" L (MV6835)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- STANDARD IGNITION Distributor Rotor, LU-302 (LU-302)
- STANDARD IGNITION Distributor Cap, Jh-148 (JH-148)
- STANDARD IGNITION Distributor Cap, DR-475 (DR-475)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- FACET Distributor Caps Facet Dist Cap, 2.7969 (2.7969)
- Standard Ignition Service & Shop Tools