Shop All Engine Specialty Tools
Standard Ignition
Distributor Cap, DR-475
Mfr # DR-475
Zoro # G6899269
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mounting Style Screw Down
- Fit Type Direct Fit
- Contact Terminal Material Aluminum
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DR-475
- Zoro # G6899269
- UPC # 91769271664
- Country of Origin United States
- Category Engine Specialty Tools
Details
Item | Distributor Cap |
Color | Black |
Mounting Style | Screw Down |
Fit Type | Direct Fit |
Contact Terminal Material | Aluminum |
Series | Standard OE Replacement |
Description
Established in 1919 and traded on the NYSE, Standard Motor Products, Inc., (SMP) is a leading independent manufacturer, distributor and marketer of replacement parts for motor vehicles in the automotive aftermarket industry, with an increasing focus on the original equipment and original equipment service markets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON PRODUCTS Plastic Trailer Fender, 14" (508574)
- BALDWIN FILTERS Fuel Filter, 2-31/32 x 2-9/16 x 2-31/32In (PF866)
- MITYVAC ATF Refill Kit (MV7412)
- ROADKING Noise Cancelling CB Microphone, Silver (RK56CHSS)
- STANDARD IGNITION Distributor Brush Kit (Pr-Ea/Bx-25) Dist Brush Kit, Al-83 (AL-83)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- STANDARD IGNITION Distributor Cap, Fd-173 (FD-173)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- STANDARD IGNITION Distributor Rot, Fd-110 (FD-110)
- STANDARD IGNITION ENGINE OIL FILLER TUBE (OFT100)
- MOTIVE PRODUCTS Large Round Universal Adapter (1119-MTV)
- Standard Ignition Service & Shop Tools