Shop All Engine Specialty Tools
Standard Ignition
Distributor Cap, Dr-435
Mfr # DR-435
Zoro # G4848202
original price:
$44.91
10% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distributer Cap
- Mounting Style Screw
- Includes Screws
- Color Black
- Contact Terminal Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DR-435
- Zoro # G4848202
- Country of Origin Unknown
- Category Engine Specialty Tools
Details
Type | Distributer Cap |
Mounting Style | Screw |
Includes | Screws |
Color | Black |
Contact Terminal Material | Brass |
Tower Position | Vertical |
Terminal Quantity | 7 |
Distributor Cap Contacts Material | Polypropylene |
Distributor Vent | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Heavy Duty Transmission Drain Funnel (17892)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- SEM PRODUCTS VINYL PREP QT (SE38344)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Blue 12 Pack, 12PK (M915104B)
- STANDARD IGNITION Distributor Gear And Pin Kit, Dg-14 (DG-14)
- STANDARD IGNITION Distributor Brush, DR-454 (DR-454)
- STANDARD IGNITION Distributor Cap, Jh-134 (JH-134)
- STANDARD IGNITION Distributor Cap, Ih-446 (IH-446)
- STANDARD IGNITION Distributor Rot, Fd-110 (FD-110)
- STANDARD IGNITION Distributor Cap, Fd-173 (FD-173)
- BRUSH RESEARCH MANUFACTURING L-1 Copper/Injector Cleaning Brush, 2.050" Major Diameter, SS, 12" OAL, Plastic Handle (L1)
- Standard Ignition Engine Specialty Tools