Shop All Automotive Valve Cover Gaskets
Standard Ignition
Diesel Valve Cover Gasket, Vcg1
Mfr # VCG1
Zoro # G9693112
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness 0.15"
- Number of Bolt Holes 13
- Seal Type MFI
- Injectors Covered per Kit 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # VCG1
- Zoro # G9693112
- UPC # 727943474643
- Country of Origin Unknown
- Category Automotive Valve Cover Gaskets
Details
Material | Plastic |
Thickness | 0.15" |
Number of Bolt Holes | 13 |
Seal Type | MFI |
Injectors Covered per Kit | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 66-67 Cadillac Eldorado-Fleetwood 7.0L Mech Fuel Pump, M4510 (M4510)
- MOOG Suspension Control Arm Bushing - Front Lower, K791 (K791)
- ILC Replacement For OSRAM SYLVANIA 9006XSLL (WW-430W-4)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.056" Diameter, 60 Volts (16STRBLUGXL500)
- FEL-PRO Valve Cover Set, Vs50005C (VS50005C)
- REINZ CYLINDER HEAD COVER GASKET (71-21366-30)
- MAHLE Engine Valve Cover Grommet Set, GS33306 (GS33306)
- FEL-PRO Engine Valve Cover Gasket Set, VS 50530 R (VS 50530 R)
- FEL-PRO Valve Cover 67-63, Vs13333C (VS13333C)
- MAHLE Engine Valve Cover Gasket Set, VS50355 (VS50355)
- MAHLE Engine Valve Cover Gasket Set, VS38322 (VS38322)
- Standard Ignition Automotive Engine Gaskets & Seals