Shop All Engine Components
Standard Ignition
Diesel Glow Plug Wiring Harness, Gp119
Mfr # GP119
Zoro # G8998688
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 4.4
- Fit Type Direct Fit
- Terminal Quantity 1
- Type Glow Plug
- Seat Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # GP119
- Zoro # G8998688
- UPC # 33086325170
- Country of Origin Unknown
- Category Engine Components
Details
Voltage | 4.4 |
Fit Type | Direct Fit |
Item | Glow Plug |
Terminal Quantity | 1 |
Type | Glow Plug |
Seat | Tapered |
Terminal Type | Cylindrical tube |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Crew Cab Door Seal On Body Rear Driver Side On Body, Replaces OEM7L3Z 16253A11A (F3094)
- VALVOLINE Antifreeze Coolant, 1 gal., Concentrated (719009)
- VELVAC Toggle Switch, Spst, On-Off, Crm Handle (090189)
- CAMPBELL HAUSFELD Air Chuck, 1/4", Male NPT (MP212000AV)
- STANDARD IGNITION Engine Air Intake Heater, DIH4 (DIH4)
- STANDARD IGNITION AIR CLEANER CHECK VALVE (AV12)
- STANDARD IGNITION Diesel Glow Plug Relay, Ry-575 (RY-575)
- STANDARD IGNITION Glow Plug Dies Glow Plug, Gp101 (GP101)
- STANDARD IGNITION CHARGE AIR COOLER (CAC1)
- STANDARD IGNITION DIESEL OIL COOLER KIT (OCK16)
- DERALE COOLR ELECTRA COOL 16 PASS (15800)
- Standard Ignition Engine Components