Shop All Emission Control Hardware & Components
Standard Ignition
Diesel Emissions Fluid Pump
Mfr # DFIP2
Zoro # G100618683
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Terminal Quantity 2; 3; 5
- Terminal Gender Male
- Port Quantity 3
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # DFIP2
- Zoro # G100618683
- UPC # 33086174921
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Includes | Hardware |
Item | Fluid Pump |
Terminal Quantity | 2; 3; 5 |
Terminal Gender | Male |
Port Quantity | 3 |
Terminal Type | Blade |
Description
Diesel Emissions Fluid Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT6 Marine Grease 16 oz (665065002038)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (26297)
- C.E. SMITH Keel Pad 12 in. x 3 in. - TPR, UPC Label (16871)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.65 In. 118Mm 21 Micron (P552100)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- Standard Ignition Emission Control Parts