Shop All Automotive Wires & Cables
Standard Ignition
Datalink Connector, S-1796
Mfr # S-1796
Zoro # G2026942
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.125
- Connection Material Plastic
- Connector Type Push On
- Connector Quantity 1
- Splice Connectors Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1796
- Zoro # G2026942
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 1.125 |
Harness Length - inches | 13 3/4" |
Wiring Harness Length (in) | 11.75 |
Details
Connection Material | Plastic |
Connector Type | Push On |
Connector Quantity | 1 |
Splice Connectors Included | Yes |
Wire Quantity | 16 |
Connector Shape | Polygon |
Weatherproof Sealed | Yes |
Wire Gauge (ga) | 16 |
Wiring Harness Included | Yes |
Terminal Quantity | 16 |
Connector Gender | Male |
Contact Terminal Material | Metal |
Terminal Type | Blade |
Number Of Splice Connectors Include | 16 |
Terminal Gender | Male |
Number of Wires | 16 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 68-05 Numerous Applications Utility V-Belt, L436 (L436)
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- GROTE Fuse Holder, ATO/ATC, 20 Amp, 16 ga., Cap (82-2207)
- AMERICAN FORGE & FOUNDRY Manual Jack 5 Ton, Air/Mechanical, Steel (3125)
- STANDARD IGNITION Headlight Connector, S-525 (S-525)
- STANDARD IGNITION Heat Shrink Terminal, Hp1830 (HP1830)
- STANDARD IGNITION Neutral Safety Switch Connector, S-813 (S-813)
- STANDARD IGNITION Battery Cable, A116-00HP (A116-00HP)
- STANDARD IGNITION Oil Pressure Switch Connector, Hp4345 (HP4345)
- STANDARD IGNITION Heat Shrink Terminal, Hp2320 (HP2320)
- ALL BALLS All Balls Rear Brake Cable 45-4059 (45-4059)
- Standard Ignition Automotive Wires & Cables