Shop All Automotive Switches
Standard Ignition
Cruise Control Switch, Cca1161
Mfr # CCA1161
Zoro # G8978062
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Finish Plastic
- Connector Quantity 2
- Terminal Type Bullet
- Connector Gender Female; Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CCA1161
- Zoro # G8978062
- UPC # 727943083227
- Country of Origin Unknown
- Category Automotive Switches
Details
Color | Black, Red |
Finish | Plastic |
Connector Quantity | 2 |
Terminal Type | Bullet |
Connector Gender | Female; Female |
Terminal Gender | Male; Female |
Terminal Quantity | 5; 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue (EB7930B)
- PARKER Union, 5/8 In (62NTA-10)
- RIG RITE Rig Rite 615 Rigging Grommet - 2" (615)
- RONSTAN Threaded Eye 1/4" (RF1502-0404)
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-11 (PS-11)
- STANDARD IGNITION Automatic Headlight Control Switch (WP639)
- STANDARD IGNITION Multi-Function Switch, Ds-791 (DS-791)
- STANDARD IGNITION HOOD AJAR SWITCH (AW-1056)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- WVE 1S7350 Parking Brake Switch (1S7350)
- Standard Ignition Automotive Electrical