Shop All Automotive Switches
Standard Ignition
CRUISE CONTROL SWITCH
Mfr # CCA1083
Zoro # G602037944
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Fit Type Direct Fit
- Series Standard OE Replacement
- Connector Gender Male
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CCA1083
- Zoro # G602037944
- UPC # 728000000000
- Country of Origin Unknown
- Category Automotive Switches
Details
Terminal Gender | Male |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Connector Gender | Male |
Item | Cruise Control Switch |
Number of Terminals | 2 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-21/64 x 1/2", HM14, NBR (14972)
- WESTWARD Compressor Set, Piston Ring, 7 pcs. (45JW57)
- DISCO Blk Nyln Moulding Clips 22mm Wide 46mm L PK25 (10727PK)
- JR PRODUCTS PIVOTING DOOR HOLDER RECEIVER (10635)
- STANDARD IGNITION Neutral Safety Switch, NS-54 (NS-54)
- STANDARD IGNITION WINDSHIELD WIPER SWITCH (WP-293)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-483 (US-483)
- STANDARD IGNITION Multi-Function Switch, Cbs-1111 (CBS-1111)
- STANDARD IGNITION Power Steering Pressure Switch, Pss6 (PSS6)
- STANDARD IGNITION Power Seat Switch (PSW106)
- VELVAC Circuit Breaker 25 Amp Blade Style (091074)
- Standard Ignition Automotive Electrical