Shop All Automotive Switches
Standard Ignition
Cruise Control Switch, Cca1022
Mfr # CCA1022
Zoro # G8989089
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Pin
- Number of Terminals 3
- Fit Type Direct Fit
- Series Standard OE Replacement
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CCA1022
- Zoro # G8989089
- UPC # 25623788104
- Country of Origin Unknown
- Category Automotive Switches
Details
Terminal Type | Pin |
Number of Terminals | 3 |
Fit Type | Direct Fit |
Item | Cruise Control Switch |
Series | Standard OE Replacement |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 (233-10PK)
- BALDWIN FILTERS Air Filter, 12-9/16 x 12-5/16 in. (PA2831)
- LUMAPRO Miniature Lamp, 783, 12W, T2 1/4, 12V (783-1)
- LISLE WHEEL STUD INSTALLER (LI22800)
- STANDARD IGNITION Neutral Safety Switch, NS-11 (NS-11)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- STANDARD IGNITION Back Up Light Switch, LS-224 (LS-224)
- STANDARD IGNITION POWER STEERING PRESSURE SWITCH (PSS54)
- STANDARD IGNITION Ignition Starter Switch, Um-32 (UM-32)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement Spade Terminal 18 Inch X 27 Thread 22 Inch Overall Length (PS15T)
- MOTORMITE LEVER MULTIPLE TOGGLE KIT 4 SWITCHES RED (86922)
- Standard Ignition Automotive Electrical