Shop All Turn Signal Lights, and Side Marker Lights
Standard Ignition
COURTESY LAMP CONNECTOR
Mfr # S2344
Zoro # G802201848
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5"
- Material Plastic
- Includes Splice Connector, Weatherproof Sealed, Wiring Harness
- Shape Square
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2344
- Zoro # G802201848
- UPC # 33086181011
- Country of Origin Unknown
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Length | 1.5" |
Wiring Harness Length (in) | 12 |
Details
Material | Plastic |
Includes | Splice Connector, Weatherproof Sealed, Wiring Harness |
Shape | Square |
Terminal Type | Blade |
Number Of Splice Connectors Include | 6 |
Mounting Type | Push On |
Terminal Gender | Male |
Wire Quantity | 6 |
Terminal Quantity | 6 |
Connector Quantity | 1 |
Wire Gauge (ga) | 20 |
Contact Terminal Material | Metal |
Number of Wires | 6 |
Connector Gender | Male |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-08504)
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- BUYERS PRODUCTS SAM 1-1/2 x 12 Inch Power Angling Cylinder-Replaces Fisher #20117K (1304300)
- GROTE Wire, 2 Cond, PVC, 10 ga, Yellow/Grn, 1000 ft (82-5507)
- STANDARD IGNITION Hazard Flasher, Efl-71 (EFL-71)
- STANDARD IGNITION Third Brake Light Assembly, BTL105 (BTL105)
- STANDARD IGNITION Turn Signal Switch, Tw-41 (TW-41)
- STANDARD IGNITION Turn Signal Switch, Tw-14 (TW-14)
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- STANDARD IGNITION Third Brake Light Assembly, BTL122 (BTL122)
- TYC Turn Signal / Parking Light Assembly, 12-1540-01-9 (12-1540-01-9)
- Standard Ignition Automotive Headlight, Signal & Tail Light Assemblies