Shop All Automotive Fans
Standard Ignition
Cooling Fan Motor Connector, S1955
Mfr # S1955
Zoro # G9693690
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/8"
- Includes Water Resistant, Weatherproof Sealed, Wiring Harness
- Material Plastic
- Type Wiring Harness
- Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S1955
- Zoro # G9693690
- UPC # 25623590158
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Length | 1 1/8" |
Wiring Harness Length (in) | 27 |
Details
Includes | Water Resistant, Weatherproof Sealed, Wiring Harness |
Material | Plastic |
Type | Wiring Harness |
Connector Quantity | 2 |
Connector Shape | Oval, Rectangle |
Number of Wires | 3 |
Connector Gender | Male, Female |
Wire Quantity | 3 |
Terminal Type | Blade Terminals |
Terminal Quantity | 3; 3 |
Wire Gauge (ga) | 18 |
Terminal Gender | Male; Female |
Contact Terminal Material | Metal |
Attachment Method | Push On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Shaft For 77081/77076, Gold, 23.25" Long (77772)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 (1073-10PK)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- STANDARD IGNITION Cooling Fan Motor Connector, S-943 (S-943)
- STANDARD IGNITION Cooling Fan Motor Connector, Hp4540 (HP4540)
- GLOBAL INDUSTRIAL 4-1/2 Magnetic Forklift Fan, 119 CFM, 12V, 2 Speed (800510)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- MARADYNE Fan, Cab, 24V, Hd Dash, 300024 (300024)
- CUSTOM ACCESSORIES FAN CAR OSCILLAT 6""D 12V (40009)
- MARADYNE Bolt-On Fan, 2.7A, Blk Painted Steel, 12VDC (F-4670176)
- Standard Ignition Automotive Interior Accessories