Shop All Automotive Fans
Standard Ignition
Cooling Fan Motor Connector, S-943
Mfr # S-943
Zoro # G9695842
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Number of Terminals 3
- Terminal Gender Female
- Fit Type Direct Fit
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-943
- Zoro # G9695842
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Harness Length | 8 in |
Details
Terminal Type | Blade |
Number of Terminals | 3 |
Terminal Gender | Female |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Number of Wires | 3 |
Number of Connectors | 1 |
Connector Gender | Male |
Item | Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Hull Saver Vinyl Covered 36" Straight Heavy Duty Dock Bumper (349)
- FOUR SEASONS AC FITTING/SPLICER (19072)
- RONSTAN Series 30 Utility Block - Turning Block- Cheek, (RF285)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Amber LEDs (A36-CA)
- STANDARD IGNITION Cooling Fan Motor Connector, Hp4540 (HP4540)
- MARADYNE Fan, Dash, Premium, 12V (300012)
- GLOBAL INDUSTRIAL 4-1/2 Magnetic Forklift Fan, 119 CFM, 12V, 2 Speed (800510)
- GPD Electric Cooling Fan Assembly, 2811500 (2811500)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- MOTORCRAFT Fan And Motor Asy, Mm1128 (MM1128)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630890 (630890)
- Standard Ignition Automotive Fans