Shop All Automotive Fans
Standard Ignition
Cooling Fan Motor Connector, S-1288
Mfr # S-1288
Zoro # G9694978
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Butt Splices
- Connector Gender Male
- Number of Connectors 1
- Terminal Type Blade
- Harness Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-1288
- Zoro # G9694978
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Harness Length | 16 in |
Details
Includes | Butt Splices |
Item | Connector |
Connector Gender | Male |
Number of Connectors | 1 |
Terminal Type | Blade |
Terminal Gender | Female |
Fit Type | Direct Fit |
Number of Terminals | 2 |
Number of Wires | 2 |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO N-Series Refill Wiper Refill, N-14R (N-14R)
- GENUINE Genuine Sway Bar Bracket, 9063230040 (9063230040)
- GATES Fuel Line/PCV/EEC Hose (27004)
- SPRINGFIELD Springfield 3300709 2-3/8" Locking Seat Post - 9" (3300709)
- STANDARD IGNITION Cooling Fan Motor Connector, S-943 (S-943)
- STANDARD IGNITION Cooling Fan Motor Connector, Hp4540 (HP4540)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- GPD Electric Cooling Fan Motor, 630010 (630010)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- GPD Electric Cooling Fan Motor, 630940 (630940)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- Standard Ignition Automotive Fans