Shop All Engine Sensors
Standard Ignition
COOLANT LEVEL SENSOR
Mfr # FLS309
Zoro # G602171761
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Type Female
- Number of Terminals 3
- Fit Type Direct Fit
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FLS309
- Zoro # G602171761
- UPC # 33086422282
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Type | Blade |
Connector Type | Female |
Number of Terminals | 3 |
Item | Coolant Level Sensor |
Fit Type | Direct Fit |
Terminal Gender | Male |
Number of Connectors | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Beep Beep Horn, Voltage 24, LA Bracket (370LA-24L2)
- ROADKING CB Mic, Noise Cancelling (RK564P)
- ECCO Warning Light, LED, Amber (ED3705A)
- ARMOR ALL Vehicle Protectant, Wipe On, 22 oz., White (18241)
- STANDARD IGNITION Abs Speed Sensor, Als1583 (ALS1583)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc44 (PC44)
- STANDARD IGNITION Engine Coolant Level Sensor, FLS-16 (FLS-16)
- STANDARD IGNITION Camshaft Sensor Cam Posit Sens, Pc353 (PC353)
- STANDARD IGNITION Steering Angle Sensor, SWS96 (SWS96)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS-66 (TS-66)
- DENSO Oxygen Sensor, 234-4704 (234-4704)
- Standard Ignition Engine Sensors