Shop All Automotive Relay & Control Modules
Standard Ignition
Coolant Fan Relay, Ry-889
Mfr # RY-889
Zoro # G9691417
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Voltage 12
- Terminal Type Blade
- Connector Shape Square
- Terminal Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-889
- Zoro # G9691417
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Relay |
Voltage | 12 |
Terminal Type | Blade |
Connector Shape | Square |
Terminal Quantity | 6 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE CONTROL CABLES WITH 1-3/4 IN CHROME KNOB (55201)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- TOPDON Tornado1200 BATTERY CHARGER (TDP-TD52130043)
- MAIN FILTER MP FILTRI CSG100M125A Replacement/Interchange Spin-On Filter (MF0058068)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Blower Motor Module Connector, Hp4145 (HP4145)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-612)
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- Standard Ignition Automotive Electrical