Shop All Automotive Relay & Control Modules
Standard Ignition
Computer Control Relay, RY-924
Mfr # RY-924
Zoro # G100568414
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Type Relay
- Voltage 12
- Connector Shape Square
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-924
- Zoro # G100568414
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Type | Relay |
Voltage | 12 |
Connector Shape | Square |
Connector Gender | Female |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 7 |
Description
Computer Control Relay
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE EYES LAMP, FR111-U000R (FR111-U000R)
- STENS New Tire For Carlisle 5110701, Kenda 24340036 Tire Size 18X8.50-8, Tread Turf Rider (160-020)
- SCHLEY PRODUCTS NARROW ACCESS SEAL PLIERS (SL92350)
- REESE 7-Way Blade To 4-Flat Wiring Adapter (78116)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- STANDARD IGNITION Starter Relay, Sr-121 (SR-121)
- STANDARD IGNITION Horn Relay, RY-116 (RY-116)
- STANDARD IGNITION STARTER RELAY (RY1955)
- STANDARD IGNITION Relay, Ry-345 (RY-345)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- Standard Ignition Automotive Electrical