Shop All Automotive Relay & Control Modules
Standard Ignition
Computer Control Relay, Ry-579
Mfr # RY-579
Zoro # G9021602
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Amperage 25A
- Type Fuel Pump Relay
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-579
- Zoro # G9021602
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Blade |
Amperage | 25A |
Type | Fuel Pump Relay |
Terminal Gender | Male |
Connector Shape | Square |
Terminal Quantity | 5 |
Item | Relay |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Lube Filter, 51726 (51726)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 10W30 - 12/1 Quart Case (62736)
- MOTORCRAFT Grease-Chassis Lubrication, XL5A (XL5A)
- BALDWIN FILTERS Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8" (B7452)
- STANDARD IGNITION Coolant Fan Relay, Ry-1148 (RY-1148)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- STANDARD IGNITION Horn Relay, RY-116 (RY-116)
- STANDARD IGNITION Horn Relay, HR-106 (HR-106)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- T SERIES Auxiliary Battery Relay, SS597T (SS597T)
- Standard Ignition Automotive Relay & Control Modules