Shop All Automotive Relay & Control Modules
Standard Ignition
Computer Control Relay, Ry-474
Mfr # RY-474
Zoro # G9013117
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Purpose relay
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RY-474
- Zoro # G9013117
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Multi Purpose relay |
Series | Standard OE Replacement |
Item | Computer Control Relay |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Single Sided Boltless Tire Rack, 84 in. (ZST-6084S)
- MAG 1 Motor Oil, 10W-30, 5 Gal. (MAG00504)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 1-1/8 x 3-7/16 In (PF872)
- WOLO High Tone Disc Horn, Electric (305-2T)
- STANDARD IGNITION Relay, Ry966 (RY966)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION Multi Purpose Relay, RY-1159 (RY-1159)
- STANDARD IGNITION Relay, Ry-265 (RY-265)
- STANDARD IGNITION Coolant Fan Relay (RY-460)
- DENSO Multi Purpose Relay, 567-0002 (567-0002)
- Standard Ignition Automotive Electrical