Shop All Automotive Relay & Control Modules
Standard Ignition
Computer Control Relay, Ry-1031
Mfr # RY-1031
Zoro # G9017947
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage 40 A
- Type Relay; Relay
- Voltage 12
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RY-1031
- Zoro # G9017947
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Amperage | 40 A |
Type | Relay; Relay |
Voltage | 12 |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 5 |
Connector Gender | No Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 4-in-1 Steel-Plated Tire Valve Repair Tool (S-445)
- WAI GLOBAL Starter, STRUT PMDD 22946, 12 Volt, CCW, 10Tooth Pinion (5917N)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT292)
- ARMOR ALL Protectant, Trigger Spray, 28 oz. (10228A)
- STANDARD IGNITION Relay, Ry966 (RY966)
- STANDARD IGNITION Accessory Delay Relay, Ry-373 (RY-373)
- STANDARD IGNITION A/C Control Relay, Ry-160 (RY-160)
- STANDARD IGNITION Starter Relay, Sr-111 (SR-111)
- STANDARD IGNITION Relay, Ry-302 (RY-302)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Terminals 30 Amp (RY116T)
- AFTERMARKET Hella Mini Relay (HLA-933332181-JN)
- Standard Ignition Automotive Relay & Control Modules