Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP293
Zoro # G702468105
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Terminal Type Blade/Pin
- Number of Connectors 5
- Wire Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP293
- Zoro # G702468105
- UPC # 33086403694
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 5 in |
Details
Item | Air Bag Clockspring |
Color | Black |
Voltage | 12V |
Terminal Type | Blade/Pin |
Number of Connectors | 5 |
Fit Type | Direct Fit |
Number of Wires | 4 |
Terminal Gender | Female/Male |
Connector Gender | Female |
Connector Shape | Rectangular |
Number of Terminals | 36 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class II, 3500 lb, 7 In (06474)
- DAYCO Auto V-Belt, Industry Number 13A0965 (17380)
- DAVIS INSTRUMENTS Windex 15 Wind Vane (3150)
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 12V - 6 GPM - 60 P (P601J-218S-3A)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- Standard Ignition Air Bag Parts & Components