Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP292
Zoro # G302468123
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Number of Connectors 3
- Terminal Gender Female/Male
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP292
- Zoro # G302468123
- UPC # 33086391779
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 4-1/2 in |
Details
Item | Air Bag Clockspring |
Color | Black |
Voltage | 12V |
Number of Connectors | 3 |
Terminal Gender | Female/Male |
Number of Wires | 2 |
Number of Terminals | 12 |
Fit Type | Direct Fit |
Connector Shape | Rectangular |
Connector Gender | Female/Male |
Terminal Type | Blade/Pin |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 3-17/32 x 5/16", CRW1 (19449)
- GATES Super HC Belts, 3V280 (3V280)
- BALDWIN FILTERS In-Line Fuel Filter, 3-7/32 x 2-9/16 In (BF9906)
- MILTON INDUSTRIES Female 1/4" NPT Air Chuck with Clip (S-698)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- Standard Ignition Air Bag Parts & Components