Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP290
Zoro # G202467950
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Terminal Quantity 20
- Wire Length (in) 13.25
- Wire Quantity 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP290
- Zoro # G202467950
- UPC # 33086378541
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 13.25 |
Details
Item | Clockspring |
Color | Black |
Voltage | 12 |
Terminal Quantity | 20 |
Wire Quantity | 16 |
Connector Quantity | 5 |
Terminal Gender | Female + Male |
Connector Shape | Rectangular |
Connector Gender | Female + Male |
Terminal Type | Blade and Pin |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER Single Black 5 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG5FT38)
- EXTREME MAX Extreme Max 3006.6753 Coated Pancake Downrigger Weight - 12 lbs. (3006.6753)
- PROSOURCE Cable Booster 150A 10Ga 12Ft (101211)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-3/8 in. (PA3477)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- INTERNATIONAL DUNNAGE International Dunnage Air Inflator Tip (Air-Inflator-Tip)
- Standard Ignition Air Bag Parts & Components