Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP285
Zoro # G302468017
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Wire Length (in) 5
- Terminal Gender Female; Male
- Connector Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP285
- Zoro # G302468017
- UPC # 3308617683
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5 |
Details
Item | Clockspring |
Color | Black |
Voltage | 12 |
Terminal Gender | Female; Male |
Connector Quantity | 4 |
Terminal Type | Blade and Pin |
Connector Gender | Female + Male |
Terminal Quantity | 30 |
Connector Shape | Rectangular |
Wire Quantity | 4 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 60 X 24 X 20 CHEST BOX (TBC-60)
- GROTE Towing Kit, Economy, Magnetic Base, 12 Volt (65730-5)
- SPX-OTC SPX-OTC OT4746 Master Chain Link Plate Tool (OT4746)
- DAYCO Auto V-Belt, Industry Number 13A1550 (17610)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION CLOCK SPRING (CSP172)
- STANDARD IGNITION CLOCK SPRING (CSP291)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION CLOCK SPRING (CSP250)
- VEMO CLOCKSPRING AIRBAG (V10-72-1300)
- Standard Ignition Air Bag Parts & Components