Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP256
Zoro # G402467910
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Clockspring
- Voltage 12
- Connector Quantity 3
- Wire Length (in) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP256
- Zoro # G402467910
- UPC # 728000000000
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 7 |
Details
Color | Black |
Type | Clockspring |
Voltage | 12 |
Connector Quantity | 3 |
Terminal Quantity | 19 |
Terminal Type | Pin |
Wire Quantity | 10 |
Connector Shape | Rectangular |
Connector Gender | Female + Male |
Terminal Gender | Female + Male |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 14-18 Chevrolet Silverado Towing Mirrors, RMX-SIV14G3-AT-FS (RMX-SIV14G3-AT-FS)
- WHITESIDE Creeper, 5-5/8" H, Steel, 6 Wheels (MTLV6ADJP3NM)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Diesel Can, GB356 (GB356)
- MILES LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (M001000703)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- Standard Ignition Air Bag Parts & Components