Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP172
Zoro # G502468015
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Connector Quantity 7
- Connector Shape Rectangular
- Terminal Gender Female + Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP172
- Zoro # G502468015
- UPC # 728000000000
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 8.25 |
Details
Item | Pigtail Assembly |
Color | Black |
Voltage | 12 |
Connector Quantity | 7 |
Connector Shape | Rectangular |
Terminal Gender | Female + Male |
Terminal Quantity | 13 |
Terminal Type | Blade and Pin |
Connector Gender | Female + Male |
Wire Quantity | 9 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- LISLE Replacement Blades for Lisle 11420 (11450)
- VALTERRA Valterra L32VP050 Door Replacement Latch For Entrance Locks - 4-Way Universal (L32VP050)
- DAYCO Tension Pulley, Industry Number 89003 (89003)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- WVE 5S13672 Air Bag Impact Sensor (5S13672)
- Standard Ignition Air Bag Parts & Components