Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP138
Zoro # G002468065
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Terminal Type Blade and Pin
- Wire Length (in) 5.75
- Wire Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP138
- Zoro # G002468065
- UPC # 2562369654
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5.75 |
Details
Color | Black |
Voltage | 12 |
Terminal Type | Blade and Pin |
Wire Quantity | 4 |
Connector Quantity | 3 |
Terminal Gender | Female + Male |
Connector Shape | Rectangular |
Terminal Quantity | 32 |
Connector Gender | Female + Male |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Portable Power Pack, 6 ga. Cable, 12VDC (604051-396-001)
- MEVOTECH 04-06 Lexus Rx330/04-12 Toyota Highlder (H512284)
- GROTE Micro2 Fuse, 7.5A, PK5 (82-ANT-7.5A)
- D-A LUBRICANT CO D-A PresurFlo HIVI High Performance Hydraulic Fluid ISO 46 - 55G Drum (55372)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION CLOCK SPRING (CSP291)
- DORMAN Passenger Air Bag Indicator Lamp, 924-899 (924-899)
- Standard Ignition Air Bag Parts & Components