Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp300
Mfr # CSP300
Zoro # G2287263
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Wire Length 2.88 in
- Number of Connectors 4
- Terminal Type Blade/Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP300
- Zoro # G2287263
- UPC # 33086418636
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 2.88 in |
Details
Color | Black |
Voltage | 12V |
Number of Connectors | 4 |
Item | Air Bag Clockspring |
Terminal Type | Blade/Pin |
Number of Wires | 4 |
Connector Shape | Rectangular |
Terminal Gender | Female/Male |
Fit Type | Direct Fit |
Connector Gender | Female/Male |
Number of Terminals | 30 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 69-78 Cad Comm Chassis-Deville 7.7-8.2L Mech Fuel Pump, M6622 (M6622)
- RACOR Racor Spin-On Elements, 4.25", R60P (R60P)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10S-A)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK50 (5955-050EV)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- WVE 5S13673 Air Bag Impact Sensor (5S13673)
- Standard Ignition Air Bag Parts & Components