Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp288
Mfr # CSP288
Zoro # G2285102
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Voltage 12
- Terminal Gender Male
- Connector Quantity 3
- Terminal Type Blade and Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP288
- Zoro # G2285102
- UPC # 3308619017
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 23.5 |
Details
Color | Black, Yellow |
Voltage | 12 |
Terminal Gender | Male |
Item | Clockspring |
Connector Quantity | 3 |
Terminal Type | Blade and Pin |
Connector Gender | Female; Female; Female |
Wire Quantity | 4 |
Terminal Quantity | 10 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6631 Folding Stainless Steel Cleat - 4-1/2” (3006.6631)
- LISLE Stethoscope Set (52750)
- SPEC-D TUNING Nissan Sentra Front Bumper Lip - Matte Black 2016-2019 (LPF-SEN16BK-AK)
- SCANDVIK 10187 Stainless Steel Washdown Spigot (10187P)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- KELLEY Airbag Motors, Kit Fan Motor-Fx (184-437)
- Standard Ignition Air Bag Parts & Components