Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp287
Mfr # CSP287
Zoro # G2282512
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Connector Shape Rectangular
- Terminal Type Blade and Pin
- Wire Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP287
- Zoro # G2282512
- UPC # 3308619450
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 6.25 |
Details
Color | Black |
Voltage | 12 |
Connector Shape | Rectangular |
Item | Clockspring |
Terminal Type | Blade and Pin |
Wire Quantity | 4 |
Connector Gender | Female; Female; Female |
Terminal Quantity | 14 |
Terminal Gender | Male |
Connector Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Concrete Remover, Liquid, Pail (165635)
- AME Jack Stands, Heavy Duty, Adj Top, 22T, PR (14405)
- ILC Replacement for MINIATURE LAMP 949 (949 MINIATURE LAMP)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- Standard Ignition Air Bag Parts & Components