Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp281
Mfr # CSP281
Zoro # G2283684
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Finish Plastic
- Fit Type Direct Fit
- Terminal Gender Female; Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP281
- Zoro # G2283684
- UPC # 3308612124
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 16.25 |
Details
Color | Black |
Voltage | 12 |
Finish | Plastic |
Item | Clockspring |
Fit Type | Direct Fit |
Terminal Gender | Female; Male |
Wire Quantity | 88 |
Connector Quantity | 17 |
Terminal Type | Blade and Pin |
Connector Gender | Female + Male |
Connector Shape | Rectangular |
Terminal Quantity | 88 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- MAIN FILTER DONALDSON/FBO/DCI P551551 Hydraulic Filter Replacement (MF0057995)
- AP EXHAUST Clamp-Extra Heavy Duty 2 3/4, 3/8 U-Bolt Merit Exhaust, H234 (H234)
- EIKO Sealed Beam 4411 Led (4411LED)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION CLOCK SPRING (CSP250)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION CLOCK SPRING (CSP291)
- CROWN AUTOMOTIVE CLOCKSPRING FOR SELECT 2007-2017 JEEP DODGE, CHRYSLER AND FIAT MODELS (5156106AD)
- Standard Ignition Air Bag Parts & Components