Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp277
Mfr # CSP277
Zoro # G2283063
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12
- Fit Type Direct Fit
- Terminal Type Blade and Pin
- Wire Length (in) 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CSP277
- Zoro # G2283063
- UPC # 3308610233
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 9.25 |
Details
Color | Black |
Voltage | 12 |
Fit Type | Direct Fit |
Item | Clockspring |
Terminal Type | Blade and Pin |
Connector Quantity | 7 |
Terminal Quantity | 40 |
Connector Gender | Female + Male |
Terminal Gender | Male |
Connector Shape | Rectangular |
Wire Quantity | 26 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-15/32 x 3-9/32 x 4-15/32In (BF7675-D)
- AKEBONO Proact Disk Pad, Act1222A (ACT1222A)
- SPECTRA PREMIUM Fuel Tank, F25A (F25A)
- VELVAC Htd/Rmt Switch Assy-"G"Van (747632)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- Standard Ignition Air Bag Parts & Components