Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp268
Mfr # CSP268
Zoro # G2284384
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Black
- Terminal Gender Male
- Connector Shape Rectangular
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP268
- Zoro # G2284384
- UPC # 3308606683
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 5-1/4 in |
Details
Voltage | 12V |
Color | Black |
Terminal Gender | Male |
Connector Shape | Rectangular |
Item | Air Bag Clockspring |
Terminal Type | Blade |
Number of Terminals | 36 |
Fit Type | Direct Fit |
Number of Connectors | 5 |
Number of Wires | 4 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33358 (33358)
- FLEETGUARD Fuel FilterWater Seperator (FS19914)
- CURT Flat Connector 5-Way Tester (57505)
- JOHNSON PUMP Standard Electric Comfort Macerator Style 12V (80-47436-01)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- Standard Ignition Air Bag Parts & Components