Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp267
Mfr # CSP267
Zoro # G2282138
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Terminal Gender Male
- Fit Type Direct Fit
- Connector Gender Female
- Series OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP267
- Zoro # G2282138
- UPC # 3308607189
- Country of Origin Unknown
- Category Air Bag Parts & Components
Details
Item | Air Bag Clockspring |
Terminal Type | Blade |
Terminal Gender | Male |
Fit Type | Direct Fit |
Connector Gender | Female |
Series | OE Replacement |
Connector Shape | Flat |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 16 Gauge, Pink, 100 ft. Spool (87-8014)
- SUNBELT Ball Bearing, Flanged 0.5" x1.5" x1.5" (A-B1SB6573)
- KUUMA PRODUCTS Kuuma 6 Gallon Water Heater - 120V Front Heat Exchange Front Back Mount (11811)
- A & I PRODUCTS RE-MFG. STARTER 13" x5.5" x8" (A-1108394)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- WVE 5S13673 Air Bag Impact Sensor (5S13673)
- Standard Ignition Air Bag Parts & Components