Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp216
Mfr # CSP216
Zoro # G2281149
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Wire Length (in) 7
- Terminal Type Pin
- Terminal Quantity 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP216
- Zoro # G2281149
- UPC # 727943498342
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 7 |
Details
Voltage | 12 |
Color | Black |
Terminal Type | Pin |
Terminal Quantity | 7 |
Wire Quantity | 7 |
Connector Gender | Male |
Connector Shape | Rectangular |
Item | Clockspring |
Terminal Gender | Female |
Connector Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- DONALDSON Hydraulic Filter, Spin-On, P165877 (P165877)
- AUTO VENTSHADE 04-06 SCION XB BUGFLECTOR II-SMOKE (24648)
- ZEP Surface Protectant, Liquid, 1 gal., PK4 (145624)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- Standard Ignition Air Bag Parts & Components