Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp201
Mfr # CSP201
Zoro # G2282110
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Terminal Gender Female; Male
- Terminal Type Blade and Pin
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP201
- Zoro # G2282110
- UPC # 727943227331
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 5.25 |
Details
Voltage | 12 |
Color | Black |
Terminal Gender | Female; Male |
Terminal Type | Blade and Pin |
Connector Gender | Female |
Connector Shape | Rectangular |
Wire Quantity | 4 |
Connector Quantity | 4 |
Terminal Quantity | 6 + 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- ESCO BUDD NUT WRENCH PORK CHOP (ESC60301)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- VEMO CLOCKSPRING AIRBAG (V10-72-1300)
- Standard Ignition Air Bag Parts & Components