Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp179
Mfr # CSP179
Zoro # G2279889
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Finish Plastic
- Terminal Quantity 14
- Terminal Gender Male Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP179
- Zoro # G2279889
- UPC # 727943107244
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 4.5 |
Details
Voltage | 12 |
Color | Black |
Finish | Plastic |
Terminal Quantity | 14 |
Item | Clockspring |
Terminal Gender | Male Female |
Wire Quantity | 4 |
Connector Quantity | 5 |
Connector Shape | Rectangular |
Terminal Type | Blade, Pin |
Connector Gender | Female; Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Domestic Door Rod End Clips Shipped in 6 Hole Plstc Tray (8194)
- DRAW-TITE (PACKAGED) 4-WAY FLAT MOUNTING BRACKET (118144)
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42880)
- FLEETGUARD Lf Pkg, LF3349 (LF3349)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- Standard Ignition Air Bag Parts & Components