Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp170
Mfr # CSP170
Zoro # G2280799
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Gender Female/Male
- Number of Terminals 32
- Terminal Type Blade/Pin
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CSP170
- Zoro # G2280799
- UPC # 2562389679
- Country of Origin Unknown
- Category Air Bag Parts & Components
Details
Series | Standard OE Replacement |
Terminal Gender | Female/Male |
Number of Terminals | 32 |
Terminal Type | Blade/Pin |
Fit Type | Direct Fit |
Item | Air Bag Clockspring |
Connector Gender | Female/Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Fuel Line Clip Removal Pliers (W83115)
- FAIRCHILD INDUSTRIES 20072014 Toyota FJ Cruiser Antenna Grommet replaces OEM8639235032 (T5000)
- DANA DRIVE SHAFT FLANGE YOKE (2-2-1379)
- STEELMAN Electric Stethoscope, Color Coded Clamps (06600)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- KELLEY Airbag Motors, Kit, Fan Replacement 120V (908-857)
- Standard Ignition Air Bag Parts & Components