Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp155
Mfr # CSP155
Zoro # G2281611
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Terminal Quantity 32
- Wire Length (in) 3.75
- Connector Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP155
- Zoro # G2281611
- UPC # 727943114518
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 3.75 |
Details
Voltage | 12 |
Color | Black |
Terminal Quantity | 32 |
Connector Quantity | 6 |
Connector Shape | Rectangular |
Terminal Gender | Female + Male |
Terminal Type | Pin |
Connector Gender | Male Female |
Wire Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mount Center 13+Rancher/Foreman 15 Rub (93901)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- STEELMAN Parts Tray, No-Mar Plastic Type, 7-1/4" L (79011)
- SPEC-D TUNING 02-03 Subaru Impreza/Wrx Side Marker Lights - Amber (LSM-WRX02AM-APC)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- KELLEY Airbag Motors, Kit, Fan Replacement 120V (908-857)
- Standard Ignition Air Bag Parts & Components