Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp111
Mfr # CSP111
Zoro # G2282092
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Number of Terminals 17
- Fit Type Direct Fit
- Terminal Gender Male/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP111
- Zoro # G2282092
- UPC # 25623601588
- Country of Origin Unknown
- Category Air Bag Parts & Components
Details
Series | Standard OE Replacement |
Number of Terminals | 17 |
Fit Type | Direct Fit |
Item | Air Bag Clockspring |
Terminal Gender | Male/Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CASE/CAT/GRADALL/KOMATSU/VOLVO/OTHEROUTE (42330)
- MONROE Rs9000Xl Shock Absorber, Rs999042 (RS999042)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- AKEBONO Lexus-Toy Lx570-Ld Cruiser-Tundra:Front Street Perf Pad, Asp1303 (ASP1303)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- KELLEY Airbag Motors, Kit, Fan Replacement 120V (908-857)
- Standard Ignition Air Bag Parts & Components