Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp107
Mfr # CSP107
Zoro # G2287482
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, White,Yellow
- Finish Plastic
- Connector Gender Female
- Wire Length (in) 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSP107
- Zoro # G2287482
- UPC # 2562379169
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 23 |
Details
Voltage | 12 |
Color | Black, White,Yellow |
Finish | Plastic |
Connector Gender | Female |
Terminal Type | Blade |
Wire Quantity | 8 |
Terminal Gender | Male |
Terminal Quantity | 4; 2; 2; 1 |
Connector Quantity | 5 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM OE Replacement With Anti Drainback Valve 343 Height (PH12060)
- LISLE Hand Impact Tool Set (30750)
- BUYERS PRODUCTS 32 Foot Cable for Backup Camera Systems (8883132)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION AIR BAG CONNECTOR (S-1010)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- DORMAN Clock Spring, 525-211 (525-211)
- Standard Ignition Air Bag Parts & Components