Shop All Automotive Breakers & Fuse Boxes
Standard Ignition
Circuit Breaker, Br-27
Mfr # BR-27
Zoro # G2670839
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12
- Max. Amps 60 A
- Terminals Screw
- Terminal Connection Male
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # BR-27
- Zoro # G2670839
- Country of Origin Unknown
- Category Automotive Breakers & Fuse Boxes
Details
Max. Voltage | 12 |
Max. Amps | 60 A |
Terminals | Screw |
Terminal Connection | Male |
Terminal Quantity | 2 |
Connector Gender | Male |
Mounting Location | Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Water Booster System - 40 PSI/4.5GPM/12V (02840100A)
- AME Golden Buddy Dismount Assembly (71051)
- WAI GLOBAL Starter, STRND DD 12V 9T CCW, 06kW12 Volt, CCW, 9Tooth Pinion (18549N)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 15 A (CBC-15)
- BATTERY DOCTOR Toggle Switch Cover, Carbon Fiber (20561)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 25 A (CBP-25BA)
- EATON BUSSMANN Automotive Circuit Breaker, CB212 Series, 30 A (CB212-30)
- GROTE Circuit Breaker, Thermal, 150 Amp (82-2176)
- BUYERS PRODUCTS 50 Amp Circuit Breaker with Auto Reset (CB50)
- Standard Ignition Automotive Breakers & Fuse Boxes