Shop All Automotive Breakers & Fuse Boxes
Standard Ignition
Circuit Breaker, Br-15
Mfr # BR-15
Zoro # G2667984
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 12
- Max. Amps 15 A
- Terminals Stud
- Terminal Connection Male
- Mounting Location Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # BR-15
- Zoro # G2667984
- Country of Origin Unknown
- Category Automotive Breakers & Fuse Boxes
Details
Item | Includes Bracket |
Max. Voltage | 12 |
Max. Amps | 15 A |
Terminals | Stud |
Terminal Connection | Male |
Mounting Location | Universal |
Connector Gender | Male |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- BUYERS PRODUCTS Ball Hitch w/Mounting Kit, 2" Ball (10052)
- J.W. SPEAKER Dome Lamp, White, 2-63/64in L, 3-Way Switch (411)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60)
- BLUE SEA SYSTEMS Blue Sea 5056 ST-Blade Water Resistant Fuse Block w/Cover (5056)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 50 A (CB50PB)
- Standard Ignition Automotive Breakers & Fuse Boxes